RGS Series 8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS102LDCA0AAA  |  Item #4029095  |  Manufacturer Part #RGS102LDCA0AAA

Call for Pricing

Tonnage:

8.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU Cooling Rating: 97000 Btu/h

BTU Heat Rating: 224000 Btu/h

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

Depth: 88-1/8 in

EER: 11

Energy Star Compliant: No

Height: 49-3/8 in

MBH: 99

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: 2C

Tonnage: 8.5 Tons

UL Listed: Yes

Volts: 460V

Width: 59-1/2 in