R-410A 12.5 Tons 230 V Low Heat Medium Static
RGS Series R-410A 12.5 Tons 230 V Low Heat Medium Static
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 140000 Btu/h
- BTU Heat Rating:
- 250000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Configuration:
- Convertible
- EER:
- 10.8
- Height:
- 49-19/50 in
- Length:
- 88-13/100 in
- MBH:
- 140
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- 2C
- Style Name:
- RGS Series
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 1116 lb
- Width:
- 59-1/2 in