Day & Night®
RGS Series R-410A 5 Tons 230 V Standard Medium Heat
Part #IRGS060HECA0AAA | Item #4111123 | Manufacturer Part #RGS060HECA0AAA
Refrigerant:
R-410APackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Green
Specifications
BTU: 60000
BTU Cooling Rating: 59000 Btu/h
BTU Heat Rating: 150000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
EER: 10.8
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 33-19/50 in
Length: 74-19/50 in
MBH: 60
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
SEER: 13
Stages: Single
Tonnage: 5 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 569
Width: 46-3/4 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing