10 Tons Two-Stage Commercial Packaged Heat Pump

Day & Night®

RHS Series 10 Tons Two-Stage Commercial Packaged Heat Pump

Brand image
Day & Night®

RHS Series 10 Tons Two-Stage Commercial Packaged Heat Pump

  • Part #IRHS120H0CA0AAA
  • Item #3985320
  • Manufacturer Part #RHS120H0CA0AAA
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Day and night
  • ASHRAE 90.1
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High and low pressure switches
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • Two scroll compressors with internal line-break overload protection
  • Can directly replace most Carrier units made after 1989
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • 2" filters

Documents


Specifications

Application:
Commercial
BTU Cooling Rating:
117000 Btu/h
Configuration:
Convertible
Decibel Rating (dB):
87 dB
Depth:
88-1/8 in
EER:
11
Energy Star Compliant:
No
Height:
49-19/50 in
Horsepower:
1 hp
Length:
88-13/100 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
2C
Style Name:
RHS Series
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
1050 lb
Width:
59-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';