12.5 Tons Commercial Packaged Heat Pump

Day & Night®

RHS Series 12.5 Tons Commercial Packaged Heat Pump

Brand image
Day & Night®

RHS Series 12.5 Tons Commercial Packaged Heat Pump

  • Part #IRHS150L0CA0AAT
  • Item #7517839
  • Manufacturer Part #RHS150L0CA0AAT
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application:
Commercial
BTU Cooling Rating:
142000 Btu/h
BTU Heat Rating:
142000 Btu/h
Collection:
RHS Series
Configuration:
Convertible
EER:
10.6
Energy Star Compliant:
No
Height:
57-3/8 in
Length:
115-7/8 in
MBH:
142
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
2C
Tonnage:
12.5 Ton
UL Listed:
Yes
Volts:
460V
Weight:
1370 lb
Width:
63-3/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';