Day & Night®
RHS Series 12.5 Tons 2C-Stage Commercial Packaged Heat Pump
Part #IRHS150L0CA0AAA | Item #4114771 | Manufacturer Part #RHS150L0CA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Commercial
BTU Cooling Rating: 142000 Btu/h
BTU Heat Rating: 116000 Btu/h
Collection: RHS Series
Configuration: Convertible
Decibel Rating dB : 83 dB
EER: 10.6
Energy Star Compliant: No
Height: 57-19/50 in
Horsepower: 1/4 hp
Length: 115-22/25 in
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
Stages: 2C
Tonnage: 12.5 Tons
UL Listed: Yes
Volts: 460V
Weight: 1370
Width: 63-19/50 in