Day & Night®
RHS Series 15 Tons 11 SEER R-410A Packaged Heat Pump
Part #IRHS181L0CA0AAA | Item #4107211 | Manufacturer Part #RHS181L0CA0AAA
Call for Pricing
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Aluminum Fin
Collection: RHS Series
Configuration: Vertical
Energy Star Compliant: No
Height: 57-3/8 in
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 11
Tonnage: 15 Tons
Volts: 460V