15 Tons R-410A Packaged Heat Pump
RHS Series 15 Tons R-410A Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 71
- BTU:
- 180000
- BTU Cooling Rating:
- 172000 Btu/h
- BTU Heat Rating:
- 166000 Btu/h
- Coil Type:
- Evaporator
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 84.1 dB
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 51 in
- Horsepower:
- 1/4 hp
- Length:
- 131 in
- MBH:
- 180
- Max CFM:
- 6500 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Style Name:
- RHS Series
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 2033 lb
- Width:
- 87 in