Day & Night®
RHS Series 20 Tons 230V Commercial Packaged Gas/Electric Unit
Part #IRHS243H0AA0AAA | Item #4137780 | Manufacturer Part #RHS243H0AA0AAA
Call for Pricing
Tonnage:
20 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Aluminum Fin
Collection: RHS Series
Configuration: Horizontal
EER: 10.5
MBH: 232
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
Stages: 2C
Tonnage: 20 Tons
Volts: 208/230V