6 Tons Commercial Packaged Heat Pump

Day & Night®

RHS Series 6 Tons Commercial Packaged Heat Pump

Brand image
Day & Night®

RHS Series 6 Tons Commercial Packaged Heat Pump

  • Part #IRHS072H0CA0AAT
  • Item #7546074
  • Manufacturer Part #RHS072H0CA0AAT
4 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
RHS Series
Configuration:
Convertible
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
1C
Tonnage:
6 Ton
UL Listed:
No
Volts:
230V