6 Tons Single-Stage Commercial Packaged Heat Pump
RHS Series 6 Tons Single-Stage Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Day and night
- ASHRAE 90.1
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High and low pressure switches
- High efficiency X–13 indoor blower motor
- Single-stage cooling capacity control
- Single scroll compressor with internal line-break overload protection
- Can directly replace most Carrier units made after 1989
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
- 2" filters
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 70000 Btu/h
- Collection:
- RHS Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Depth:
- 74-3/8 in
- EER:
- 11.1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 41-19/50 in
- Horsepower:
- 1/4 hp
- Length:
- 74-19/50 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- 1C
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 630 lb
- Width:
- 46-3/4 in