RHS Series 7.5 Tons Two-Stage Commercial Packaged Heat Pump

Part #IRHS090H0CA0AAA  |  Item #4010672  |  Manufacturer Part #RHS090H0CA0AAA

Call for Pricing

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Day and night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Two scroll compressors with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • High and low pressure switches
  • 2" filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture

Green

Specifications

Application: Commercial

BTU Cooling Rating: 88000 Btu/h

Collection: RHS Series

Configuration: Convertible

Decibel Rating dB : 82 dB

Depth: 88-1/8 in

EER: 11.2

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 49-19/50 in

Horsepower: 1/4 hp

Length: 88-13/100 in

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: 2C

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 885

Width: 59-1/2 in