8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Day & Night®

RHS Series 8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Day & Night®

RHS Series 8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #IRHS102L0CA0AAA
  • Item #4010674
  • Manufacturer Part #RHS102L0CA0AAA
4.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Day and Night
  • ASHRAE 90.1
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High and low pressure switches
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • Two scroll compressors with internal line-break overload protection
  • Can directly replace most Carrier units made after 1989
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • 2 inch filters

Documents


Specifications

BTU Cooling Rating:
99000 Btu/h
Coil Type:
Aluminum Fin
Configuration:
Convertible
Depth:
88-1/8 in
EER:
10.3
MBH:
99
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
2C
Style Name:
RHS Series
Tonnage:
8.5 Ton
Volts:
460V
Width:
59-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';