8.5 Tons Commercial Packaged Heat Pump
RHS Series 8.5 Tons Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 99000 Btu/h
- BTU Heat Rating:
- 96000 Btu/h
- Configuration:
- Convertible
- EER:
- 11.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 49-3/8 in
- Length:
- 88-1/8 in
- MBH:
- 99
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- 2C
- Style Name:
- RHS Series
- Tonnage:
- 8.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 910 lb
- Width:
- 59-1/2 in