3/8 in. OD Tube Brass Nut
3/8 in. OD Tube Brass Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-36, ASTM B-36M, ASTM D-1051
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Straight
- Length:
- 19/50 in
- Material:
- Brass
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi