DESCRIPTION

Dayton Dayton® 1-Bowl Topmount Kitchen Sink

DGE12521

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-3/4 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Dayton®
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
300L
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$186.2
EACH
  • QUANTITY