Dayton

14-1/2 x 12-1/2 in. Undermount Stainless Steel Bar Sink in Radiant Satin

Part #DDXUH1210  |  Manufacturer Part #DXUH1210

Color/Finish: Radiant Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Multi-Family

CSA Certified: CSA B45.4

Color Finish: Radiant Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 14-1/2 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 14-1/2 in x 12-1/2 in

Side Spray: No

Sink Bowl Size: 12 in x 10 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Width: 12-1/2 in