Dayton
17-1/2 x 12-1/4 in. Rectangular Bottom Sink Grid in Polished Stainless Steel
Part #DGBG2115SS | Item #4492234 | Manufacturer Part #GBG2115SS
Size:
17-1/2 in x 12-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Documents
Specifications
ADA Compliant: No
Application: Multi-Family, Residential
Brand Model Compatibility: HD598536LF, SLPF2522104 and NCFU2115
CARB OTC LEED Compliant: No
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
GSA Approved: No
Height: 1 in
IAPMO Listed: No
Length: 17-1/2 in
Material: Stainless Steel
Origin: Global
Product Type: Accessory
Shape: Rectangular
Side Spray: No
Size: 17-1/2 in x 12-1/4 in
Weight: 1.5
Width: 12-1/4 in