31-3/4 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Radiant Satin
31-3/4 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Radiant Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Radiant Satin
- Depth:
- 10 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 31-3/4 in
- Material Type:
- 300
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 13-1/2 in x 18 in x 10 in
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 18 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Thickness:
- 0.0461 in
- Weight:
- 14 lb
- Width:
- 20-1/2 in