DESCRIPTION

  • Comply with ASME A112.19.3-2000
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 1/4" radii
  • Finish: exposed surfaces are polished
  • Formed of Nickel bearing Stainless Steel

Dayton 2-Bowl Stainless Steel Kitchen Sink

DD22519

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
10 in x 14 in x 6-1/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
25 in x 19 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS