DESCRIPTION

  • Exposed surfaces are polished
  • Formed of Nickel bearing Stainless Steel
  • Underside: fully undercoated to dampen sound and prevent condensation

Dayton 2-Bowl Undercounter Stainless Steel Kitchen Sink

DDXUH312010L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 8 in
CSA Certified
CSA B125.1, CSA B45.4
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20-1/2 in
Right Bowl Size
13-1/2 in x 18 in x 10 in
Sink Size Range
31 in - 35 in

Starting at
$386.65
EACH
  • QUANTITY

DOCUMENTS