27 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Elite Satin

You last purchased this on
 
Dayton

Elite 27 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Elite Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

Elite 27 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Elite Satin

  • Fast #
  • Part #DDSESR127223
  • Item #4395796
  • Manufacturer Part #DSESR127223
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Capacity:
12.6 gal
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
8 in
IAPMO Listed -:
Yes
Length:
27 in
Material Type:
300
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
24 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Style:
Transitional
Thickness:
0.0461 in
Type:
DDSESR127223
Weight:
17 lb
Width:
22 in