3-Hole 1-Bowl Self-rimming or Drop In Kitchen Sink in Satin

You last purchased this on
 
Dayton

3-Hole 1-Bowl Self-rimming or Drop In Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

3-Hole 1-Bowl Self-rimming or Drop In Kitchen Sink in Satin

  • Fast #
  • Part #DDD125223
  • Item #802036
  • Manufacturer Part #DD125223
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Gauge (metal):
22 ga
IAPMO Listed -:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 7-1/16 in
Sink Depth:
7-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Width:
22 in