DESCRIPTION

  • Formed of Nickel bearing Stainless Steel
  • Exposed surfaces are polished
  • Underside: fully undercoated to dampen sound and prevent condensation
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Dayton 31-3/4 x 18-1/4 in. Stainless Steel Double Bowl Undermount Kitchen Sink

DDXUH3118

Manufacturer Part #: DXUH3118

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Number Of Bowls
2
Number of Holes
No Hole
Sink Bowl Size
31-3/4 in x 18-1/4 in x 8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

Print