DESCRIPTION

  • Elite Stainless Steel double sink bowl
  • Self rimming
  • Three faucet holes (4 shown)
  • W: 21 1/4" L: 33"

Dayton 33 x 21 in. 2-Bowl Kitchen Sink 20 Gauge Stainless Steel

DDSE23321

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 7-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 21 in
Right Bowl Size
14 in x 15-3/4 in x 7-7/8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY