DESCRIPTION

  • Elite Stainless Steel double sink bowl
  • Four faucet holes
  • Self rimming
  • W: 21 1/4" L: 33"

Dayton Elite 4-Hole 2-Bowl Stainless Steel Kitchen Sink

DDSE23321

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 7-7/8 in
CSA Certified
CSA B125.1, CSA B45.4
Center Size
4 in
Collection
Elite
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
8-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/4 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY