DESCRIPTION

  • Complies with ANSI standard A112.19.3M
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 1/4" radii
  • Finish: exposed surfaces with highshine bowl radius
  • Furnished with appropriate number of clips and screws to provide a secure installation
  • Seamlessly drawn of heavy gauge, Nickel bearing Stainless Steel
  • Underside: fully undercoated to prevent condensation and deaden sound

Dayton 4-Hole Single Bowl Stainless Steel Kitchen Sink

DD12522

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-3/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-9/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS