15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink

You last purchased this on
 
Kingsford

Kingsford 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kingsford

Kingsford 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #DD115152
  • Item #3663
  • Manufacturer Part #D115152
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Collection:
Kingsford
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
5-3/16 in
Drain Location:
Center
Drain Opening:
2 in
Faucet Center Size:
4 in
Gauge (metal):
23 ga
Hardware Included:
Yes
Height:
5-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
15 in
Material:
Stainless Steel
Material Type:
301
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
12 in x 10 in x 5 in
Sink Depth:
5-3/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Thickness:
0.0261 in
Weight:
2 lb
Width:
15 in