DESCRIPTION

  • Elite Stainless Steel single bowl kitchen sink
  • Self rimming
  • Three faucet holes (4 shown)
  • W: 22" L: 25"

Dayton Elite Single Bowl Stainless Steel Kitchen Sink

DDSE12522

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-3/4 in x 8 in
CSA Certified
CSA B125.1, CSA B45.4
Center Size
4 in
Collection
Elite
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
8-1/6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$228.0
EACH
  • QUANTITY