DESCRIPTION

  • Exposed surfaces are polished
  • Formed of Nickel bearing Stainless Steel
  • Underside: fully undercoated to dampen sound and prevent condensation

Dayton Single Bowl Undercounter Stainless Steel Bar Sink

DDXUH1210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
12 in x 10 in x 6 1/2 in
CSA Certified
CSA B45.4
Color Finish
Satin
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
14 in x 12 in x 6 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS