Dayton Stainless Steel Bar Sink DD11515

DESCRIPTION

  • Complies with ANSI standard A112.19.3M
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 1/4" radii
  • Finish: exposed surfaces with highshine bowl radius
  • Furnished with appropriate number of clips and screws to provide a secure installation
  • Seamlessly drawn of heavy gauge, Nickel bearing Stainless Steel
  • Underside: fully undercoated to prevent condensation and deaden sound

Dayton Stainless Steel Bar Sink

DD11515

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
12 in x 10 in x 5 in
Color Finish
Satin
Drain Location
Center
Drain Opening
2 in
Faucet Installation
1 Hole
Gauge
23
Installation Type
Top Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 5 1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS