L Size Full Body Harness Back and Side D-ring

You last purchased this on
 
DBI-SALA®

ExoFit NEX™ L Size Full Body Harness Back and Side D-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
DBI-SALA®

ExoFit NEX™ L Size Full Body Harness Back and Side D-ring

  • Fast #
  • Part #S1113052
  • Item #7563055
  • Manufacturer Part #1113052
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Application:
Construction, General Industrial, Mining, Oil, Gas, Utilities, Wind Energy
Clothing Size:
L
Coating:
Zinc Plated
Collection:
ExoFit NEX™
Color Finish Name:
Grey
Lift Capacity:
420 ton (short)
Material:
Aluminum, Steel
OSHA:
OSHA 1910.66;OSHA 1926.502
Weight:
4.5 lb