Size XXXL Vest Style Harness

You last purchased this on
 
DBI-SALA®

ExoFit NEX™ Size XXXL Vest Style Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
DBI-SALA®

ExoFit NEX™ Size XXXL Vest Style Harness

  • Fast #
  • Part #D1113014
  • Item #7955503
  • Manufacturer Part #1113014
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z359.1, ANSI Z359.4 and ANSI A10.32
Application:
Construction, General Industrial, Mining
Clothing Size:
XXXL
Coating:
Zinc Plated
Collection:
ExoFit NEX™
Color Finish Name:
Grey
Material:
Steel
OSHA:
OSHA 1910.66;OSHA 1926.502
Weight:
4 lb
Work Load Limit:
420 lb