Size XL Vest Style Full Body Harness
ExoFit™ Size XL Vest Style Full Body Harness
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z359.11
- Application:
- Construction, General Industrial, Mining
- Clothing Size:
- XL
- Coating:
- Zinc Plated
- Collection:
- ExoFit™
- Color Finish Name:
- Blue
- Material:
- Steel
- Tensile Strength:
- 6000 lb
- Weight:
- 4.3 lb
- Work Load Limit:
- 420 lb