6 ft. Twin-leg Quick Connect Self Retracting Lifeline Lanyard
Nano-Lok™ 6 ft. Twin-leg Quick Connect Self Retracting Lifeline Lanyard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Nano-Lok™
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Web, Nylon Thermoplastic
- Product Type:
- Lanyard
- Weight:
- 5.767 lb