Deacero
32 in. x 330 ft. 12.5 ga 632/12 Field Fence Hog Wire Dot
Part #D6774 | Item #3062275 | Manufacturer Part #6774
Call for Pricing
Length:
330 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-116
Gauge: 12.5
Height: 32 in
Length: 330 ft
Waterworks Application: Commercial