Deadbolt Lock Single Cylinder in Polished Chrome
Deadbolt Lock Single Cylinder in Polished Chrome
Frequently Purchased Together
Product Details
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Deadbolt
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Lock Type:
- Deadbolt
- Origin:
- Global
- Projection:
- 1-3/100 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No