Deadbolt Lock Single Cylinder in Satin Chrome
Deadbolt Lock Single Cylinder in Satin Chrome
Frequently Purchased Together
Product Details
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Deadbolt
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-5/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Origin:
- Global
- Product Type:
- Deadbolt
- Projection:
- 1-3/100 in
- Security Grade:
- 3
- Shape:
- Round
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in