1-1/2 in. 17 ga P-Trap

Part #DEA7503  |  Item #785188  |  Manufacturer Part #750-3

$32.67 EACH

Fitting Sizes:

1-1/2 in x 1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Reducing Polyethylene Washer
  • All in one reducing fitting
  • Integral tube line for PEX installations included
  • Fits copper tubing, and CTS CPVC and PEX tubing in any combination
  • Fittings certified to 200 PSI and 200° F (93°C)
  • Instant push-fit connection for increased ease-of-use

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Depth: 5-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Gauge: 17

Height: 2-1/4 in

IAPMO Listed: Yes

Material: Chrome

Origin: Global

Product Type: P-Trap

Trap Size: 1-1/2 in

Weight: 1.2

Width: 5-1/4 in