1-1/2 in. Plastic P-Trap

Part #DEAA9703WBG  |  Item #3880648  |  Manufacturer Part #A9703WBG

$2.11 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for connection to a wall-connected sink drain system
  • Black polypropylene construction
  • Super nuts feature full sized wings and longer threads
  • Includes marvel connector
  • Item is bagged
  • Includes a reversible J Bend to accommodate both standard and low inlet applications
  • TPE washer has superior elasticity and durability resulting in a better seal
  • IAPMO Listed
  • For warranty product details, refer to the Oatey Limited Warranty document

Documents

Specifications

Cleanout: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-3/4 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Gauge: 17

Height: 1-3/4 in

IAPMO Listed: Yes

Origin: Global

Product Type: P-Trap

Trap Material: Plastic

Trap Material Type: PVC

Trap Size: 1-1/2 in

Weight: 0.35

Width: 6-1/2 in