1-1/2 in. Die Cast Zinc Slip Nut
1-1/2 in. Die Cast Zinc Slip Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Inlet: 1-1/2 in
- Outlet: 1-1/2in
- With washers
- Die cast zinc
- Rough brass
- Slip Joint
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connections:
- Slip
- Material:
- Die Cast Zinc
- Origin:
- Global
- Product Type:
- Slip Nut, Washer
- Size:
- 1-1/2 in
- Weight:
- 0.05 lb