Dearborn®
1-1/2 x 1-1/2 x 1-1/2 in. Outlet Tee with Tailpiece
Part #DEA2185171 | Item #785215 | Manufacturer Part #2185-17-1
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1-1/2 inProduct Details
- Dearborn® Outlet Tees with Tailpiece are manufactured with 17 or 20 gauge brass in multiple formats.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 4-1/2 in
End Connection 1: Slip
End Connection 2: Slip
End Connection 3: Slip
End Connections: Slip
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in x 1-1/2 in
GSA Approved: No
Gauge: 17
Height: 1-3/4 in
IAPMO Listed: No
Material: Brass
Origin: Global
Product Type: End Outlet
Trap Size: 1-1/2 in
Weight: 0.7
Width: 1-3/4 in