1-1/4 - 1-1/2 in. Slip Joint Nut

You last purchased this on
 
Dearborn

1-1/4 - 1-1/2 in. Slip Joint Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/4 - 1-1/2 in. Slip Joint Nut

  • Fast #
  • Part #DEA8031
  • Item #2146136
  • Manufacturer Part #8031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Fits Pipe Size:
1-1/2 in x 1-1/4 in
Material:
Die Cast Zinc
Origin:
Global
Product Type:
Nut, Washer
Size:
1-1/2 in x 1-1/4 in
Weight:
0.05 lb