1-1/4 in. Brass P-Trap in Chrome Plated

You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #DEA701BN1
  • Item #785545
  • Manufacturer Part #701BN-1
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dearborn® 1-1/4" P-Traps Without Cleanout are designed to prevent passage of sewer gas from the plumbing system into the house via the plumbing drain.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Gauge (metal):
17 ga
Length:
8 in
Origin:
Global
Trap Material:
Brass
Trap Size:
1-1/4 in