This product requires certification to purchase.

12 in. 17 ga Flanged Strainer Tailpiece in Unfinished

You last purchased this on
 
Dearborn

12 in. 17 ga Flanged Strainer Tailpiece in Unfinished

  • Fast #
  • Part #DEA803173
  • Item #2146436
  • Manufacturer Part #803-17-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

12 in. 17 ga Flanged Strainer Tailpiece in Unfinished

  • Fast #
  • Part #DEA803173
  • Item #2146436
  • Manufacturer Part #803-17-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 100 degrees Fahrenheit maximum working temperature
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov