This product requires certification to purchase.

15 in. 22 ga Slip-Joint Arm in Polished Chrome

Dearborn

15 in. 22 ga Slip-Joint Arm in Polished Chrome

  • Fast #
  • Part #DEA2137C1
  • Item #58748
  • Manufacturer Part #2137C-1
5 out of 5 Customer Rating
Brand image
Dearborn

15 in. 22 ga Slip-Joint Arm in Polished Chrome

  • Fast #
  • Part #DEA2137C1
  • Item #58748
  • Manufacturer Part #2137C-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge (metal)
22 ga
Length
15 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Waste Arm
UPC
041193006080