Dearborn®
16 in. Slip-Joint Outlet in Black
Part #DEAA9108A | Item #60797 | Manufacturer Part #A9108A
Length:
16 inProduct Details
- Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
Documents
Specifications
ASTM Specifications: ASTM F-409
Color Finish: Black
Color Finish Category: Blacks
Connection Type: Slip-Joint
Depth: 15-3/4 in
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in
Height: 2-1/4 in
IAPMO Listed: Yes
Length: 16 in
Material: Plastic
Material Type: Polypropylene
Origin: Global
Product Type: End Outlet
Trap Size: 1-1/2 in
Weight: 0.5
Width: 4-1/4 in