2 in. 20 ga Slip-Joint Connector in Polished Chrome

You last purchased this on
 
Dearborn

2 in. 20 ga Slip-Joint Connector in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

2 in. 20 ga Slip-Joint Connector in Polished Chrome

  • Fast #
  • Part #DEA793D1
  • Item #9337
  • Manufacturer Part #793D-1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20 Gauge Brass
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
2 in
Material:
Brass
Origin:
Domestic
Product Type:
Connector