This product requires certification to purchase.

20 ga Slip-Joint Center Outlet in Chrome

You last purchased this on
 
Dearborn

20 ga Slip-Joint Center Outlet in Chrome

  • Fast #
  • Part #DEA114B1
  • Item #347751
  • Manufacturer Part #114B-1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

20 ga Slip-Joint Center Outlet in Chrome

  • Fast #
  • Part #DEA114B1
  • Item #347751
  • Manufacturer Part #114B-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast tee
  • Equipped with a special 30 ft. inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • 16 in. from center to center
  • Options include 16 in. or 21 in. lengths and Baffle Tee
  • Easy installation
  • Cleanout included
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Length:
21 in
Material:
Brass
Product Type:
Center Outlet
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov