This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA2000001171
  • Item #56199
  • Manufacturer Part #2000001171
3.1 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA2000001171
  • Item #56199
  • Manufacturer Part #2000001171
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Threaded Body Sink Basket Strainer is ideal for use on residential kitchen sinks
  • Strainer basket prevents drain clogging
  • Extra thick washer
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • ABS Slide Post
  • Neoprene rubber Stopper
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
1-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
Height:
5-1/2 in
Material:
Stainless Steel
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
3-1/2 in
Tailpiece Included:
No
UPC:
041193014344